

€201.00/ pieceexcl. VAT
€243.21incl. VAT
Estimated delivery date - 10/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €201.00 | - |
5+ | €180.90 | 10.00% |
10+ | €170.85 | 15.00% |
15+ | €160.80 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GARLOCK |
Shaft Diameter | 75 mm |
Housing diameter | 100 mm |
Material lip | Gylon White |
Seal height | 10 mm |
Temperature range | from -90 to 260 °C |
Material static seal | Gylon White |
Type | Standard |