

€119.50/ pieceexcl. VAT
€144.60incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €119.50 | - |
5+ | €107.55 | 10.00% |
10+ | €101.58 | 15.00% |
15+ | €95.60 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GARLOCK |
Shaft Diameter | 44 mm |
Housing diameter | 60 mm |
Material lip | Gylon White |
Seal height | 10 mm |
Temperature range | from -90 to 260 °C |
Material static seal | Gylon Blue |
Type | Standard |