

€95.00/ pieceexcl. VAT
€114.95incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €95.00 | - |
5+ | €85.50 | 10.00% |
10+ | €80.75 | 15.00% |
15+ | €76.00 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GARLOCK |
Shaft Diameter | 20 mm |
Housing diameter | 42 mm |
Material lip | Gylon White |
Seal height | 6 mm |
Temperature range | from -90 to 260 °C |
Material static seal | Gylon Blue |
Type | Standard |