

€484.00/ pieceexcl. VAT
€585.64incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €484.00 | - |
5+ | €435.60 | 10.00% |
10+ | €411.40 | 15.00% |
15+ | €387.20 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GARLOCK |
Shaft Diameter | 150 mm |
Housing diameter | 180 mm |
Material lip | Gylon White |
Seal height | 15 mm |
Temperature range | from -90 to 260 °C |
Material static seal | Gylon White |
Type | Standard |