

€196.50/ pieceexcl. VAT
€237.77incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €196.50 | - |
5+ | €176.85 | 10.00% |
10+ | €167.03 | 15.00% |
15+ | €157.20 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GARLOCK |
Shaft Diameter | 75 mm |
Housing diameter | 95 mm |
Material lip | Gylon Blue |
Seal height | 13 mm |
Temperature range | from -90 to 260 °C |
Material static seal | Gylon Blue |
Type | Standard |