

€124.00/ pieceexcl. VAT
€150.04incl. VAT
Estimated delivery date - 07/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €124.00 | - |
5+ | €111.60 | 10.00% |
10+ | €105.40 | 15.00% |
15+ | €99.20 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GARLOCK |
Shaft Diameter | 45 mm |
Housing diameter | 60 mm |
Material lip | Gylon Blue |
Seal height | 7 mm |
Temperature range | from -90 to 260 °C |
Material static seal | Gylon Blue |
Type | Standard |