

€262.50/ pieceexcl. VAT
€317.63incl. VAT
Estimated delivery date - 03/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €262.50 | - |
5+ | €236.25 | 10.00% |
10+ | €223.13 | 15.00% |
15+ | €210.00 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GARLOCK |
Shaft Diameter | 100 mm |
Housing diameter | 120 mm |
Material lip | Gylon Blue |
Seal height | 12 mm |
Temperature range | from -90 to 260 °C |
Material static seal | Gylon Blue |
Type | Standard |