

€138.00/ pieceexcl. VAT
€166.98incl. VAT
Estimated delivery date - 10/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €138.00 | - |
5+ | €124.20 | 10.00% |
10+ | €117.30 | 15.00% |
15+ | €110.40 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GARLOCK |
Shaft Diameter | 70 mm |
Housing diameter | 85 mm |
Material lip | Gylon Black |
Seal height | 8 mm |
Temperature range | from -90 to 260 °C |
Material static seal | FKM |
Type | Standard |