

€147.50/ pieceexcl. VAT
€178.48incl. VAT
Estimated delivery date - 03/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €147.50 | - |
5+ | €132.75 | 10.00% |
10+ | €125.38 | 15.00% |
15+ | €118.00 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GARLOCK |
Shaft Diameter | 69 mm |
Housing diameter | 90 mm |
Material lip | Gylon Black |
Seal height | 10 mm |
Temperature range | from -90 to 260 °C |
Material static seal | FKM |
Type | Standard |