

€99.70/ pieceexcl. VAT
€120.64incl. VAT
Estimated delivery date - 10/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €99.70 | - |
5+ | €89.73 | 10.00% |
10+ | €84.75 | 15.00% |
15+ | €79.76 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GARLOCK |
Shaft Diameter | 45 mm |
Housing diameter | 62 mm |
Material lip | Gylon Black |
Seal height | 8 mm |
Temperature range | from -90 to 260 °C |
Material static seal | FKM |
Type | Standard |