

€77.40/ pieceexcl. VAT
€93.65incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €77.40 | - |
5+ | €69.66 | 10.00% |
10+ | €65.79 | 15.00% |
15+ | €61.92 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GARLOCK |
Shaft Diameter | 30 mm |
Housing diameter | 40 mm |
Material lip | Gylon Black |
Seal height | 8 mm |
Temperature range | from -90 to 260 °C |
Material static seal | Gylon White |
Type | Standard |