

€73.30/ pieceexcl. VAT
€88.69incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €73.30 | - |
5+ | €65.97 | 10.00% |
10+ | €62.31 | 15.00% |
15+ | €58.64 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GARLOCK |
Shaft Diameter | 15 mm |
Housing diameter | 35 mm |
Material lip | Gylon Black |
Seal height | 7 mm |
Temperature range | from -90 to 260 °C |
Material static seal | FKM |
Type | Standard |