GARLOCK

GARLOCK PS-SEAL Standard PTFE/Gylon Black 140x170x15

  • ERIKS:14618705
Image 1
Due to its high quality, the GARLOCK PS-seal is the most popular PTFE lip seal in our range. The components that make up the seal are a Gylon (PTFE) sealing lip, a stainless steel 316-L metal housing and a static sealing ring made from FKM. This product can be used in both lubricated and non-lubricated applications where a rubber oil seal is not up to the job, due, for example, to high pressures, high temperatures , high rotational speeds or abrasive media. The PS-seal is also suitable for applications in the food industry. You must make sure that you choose an appropriate material in that case.
Save to list

€367.00/ pieceexcl. VAT

€444.07incl. VAT

Estimated delivery date - 26/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€367.00

-

5+

€330.30

10.00%

10+

€311.95

15.00%

15+

€293.60

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GARLOCK