

€65.00/ pieceexcl. VAT
€78.65incl. VAT
Estimated delivery date - 03/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €65.00 | - |
5+ | €58.50 | 10.00% |
10+ | €55.25 | 15.00% |
15+ | €52.00 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GARLOCK |
Shaft Diameter | 10 mm |
Housing diameter | 22 mm |
Material lip | Gylon Black |
Seal height | 6 mm |
Temperature range | from -90 to 260 °C |
Material static seal | FKM |
Type | Standard |