

€91.60/ pieceexcl. VAT
€110.84incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €91.60 | - |
5+ | €82.44 | 10.00% |
10+ | €77.86 | 15.00% |
15+ | €73.28 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GARLOCK |
Shaft Diameter | 22 mm |
Housing diameter | 35 mm |
Material lip | F |
Seal height | 7 mm |
Temperature range | from -90 to 260 °C |
Material static seal | Gylon Blue |
Type | Standard |