

€163.50/ pieceexcl. VAT
€197.84incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €163.50 | - |
5+ | €147.15 | 10.00% |
10+ | €138.98 | 15.00% |
15+ | €130.80 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GARLOCK |
Shaft Diameter | 60 mm |
Housing diameter | 80 mm |
Material lip | MS |
Seal height | 10 mm |
Temperature range | from -90 to 260 °C |
Material static seal | FKM |
Type | Reversed lip |