

€144.00/ pieceexcl. VAT
€174.24incl. VAT
2 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €144.00 | - |
5+ | €129.60 | 10.00% |
10+ | €122.40 | 15.00% |
15+ | €115.20 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GARLOCK |
Shaft Diameter | 45 mm |
Housing diameter | 65 mm |
Material lip | Gylon White |
Seal height | 10 mm |
Temperature range | from -90 to 260 °C |
Material static seal | Gylon Blue |
Type | Reversed lip |