GARLOCK

GARLOCK PS-SEAL Reversed lip PTFE/Gylon Brown-White 35x47x8

  • ERIKS:14566826
Image 1
Save to list
Not available in webshop

Sold per: 2Min. order: 2

Estimated delivery date - 15/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GARLOCK
Shaft Diameter
35 mm
Housing diameter
47 mm
Material lip
Gylon Brown-White
Seal height
8 mm
Temperature range
from -90 to 260 °C
Material static seal
Gylon Blue
Type
Reversed lip