

€90.80/ pieceexcl. VAT
€109.87incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €90.80 | - |
5+ | €81.72 | 10.00% |
10+ | €77.18 | 15.00% |
15+ | €72.64 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GARLOCK |
Shaft Diameter | 6 mm |
Housing diameter | 18 mm |
Material lip | Gylon Blue |
Seal height | 5 mm |
Temperature range | from -90 to 260 °C |
Material static seal | Gylon White |
Type | Reversed lip |