

€146.50/ pieceexcl. VAT
€177.27incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €146.50 | - |
5+ | €131.85 | 10.00% |
10+ | €124.53 | 15.00% |
15+ | €117.20 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GARLOCK |
Shaft Diameter | 40 mm |
Housing diameter | 62 mm |
Material lip | Gylon Blue |
Seal height | 10 mm |
Temperature range | from -90 to 260 °C |
Material static seal | Gylon Blue |
Type | Reversed lip |