GARLOCK

GARLOCK PS-SEAL Reversed lip PTFE/Gylon Blue 25x47x7

  • ERIKS:14617942
Image 1
Save to list
Not available in webshop
Estimated delivery date - 26/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GARLOCK
Shaft Diameter
25 mm
Housing diameter
47 mm
Material lip
Gylon Blue
Seal height
7 mm
Temperature range
from -90 to 260 °C
Material static seal
FKM
Type
Reversed lip