

€114.00/ pieceexcl. VAT
€137.94incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €114.00 | - |
5+ | €102.60 | 10.00% |
10+ | €96.90 | 15.00% |
15+ | €91.20 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GARLOCK |
Shaft Diameter | 19.05 mm |
Housing diameter | 42 mm |
Material lip | Gylon Blue |
Seal height | 8 mm |
Temperature range | from -90 to 260 °C |
Material static seal | Gylon Blue |
Type | Reversed lip |