

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GARLOCK |
Shaft Diameter | 55 mm |
Housing diameter | 72 mm |
Material lip | Gylon Black |
Seal height | 8 mm |
Temperature range | from -90 to 260 °C |
Material static seal | FKM |
Type | Reversed lip |