

€94.80/ pieceexcl. VAT
€114.71incl. VAT
Estimated delivery date - 03/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €94.80 | - |
5+ | €85.32 | 10.00% |
10+ | €80.58 | 15.00% |
15+ | €75.84 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GARLOCK |
Shaft Diameter | 28 mm |
Housing diameter | 47 mm |
Material lip | Gylon Black |
Seal height | 10 mm |
Temperature range | from -90 to 260 °C |
Material static seal | FKM |
Type | Reversed lip |