

€78.70/ pieceexcl. VAT
€95.23incl. VAT
Estimated delivery date - 10/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €78.70 | - |
5+ | €70.83 | 10.00% |
10+ | €66.90 | 15.00% |
15+ | €62.96 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GARLOCK |
Shaft Diameter | 12 mm |
Housing diameter | 28 mm |
Material lip | Gylon Black |
Seal height | 8 mm |
Temperature range | from -90 to 260 °C |
Material static seal | FKM |
Type | Reversed lip |