

€344.50/ pieceexcl. VAT
€416.85incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €344.50 | - |
5+ | €310.05 | 10.00% |
10+ | €292.83 | 15.00% |
15+ | €275.60 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GARLOCK |
Shaft Diameter | 120 mm |
Housing diameter | 150 mm |
Material lip | Gylon Black |
Seal height | 14 mm |
Temperature range | from -90 to 260 °C |
Material static seal | FKM |
Type | Reversed lip |