

€309.00/ pieceexcl. VAT
€373.89incl. VAT
Estimated delivery date - 01/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €309.00 | - |
5+ | €278.10 | 10.00% |
10+ | €262.65 | 15.00% |
15+ | €247.20 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GARLOCK |
Shaft Diameter | 115 mm |
Housing diameter | 140 mm |
Material lip | Gylon Black |
Seal height | 12 mm |
Temperature range | from -90 to 260 °C |
Material static seal | FKM |
Type | Reversed lip |