GARLOCK

GARLOCK PS-SEAL Reversed lip PTFE/F 50x72x10

  • ERIKS:14618610
Image 1
Save to list
Not available in webshop

Sold per: 10Min. order: 10

Estimated delivery date - 01/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GARLOCK
Shaft Diameter
50 mm
Housing diameter
72 mm
Material lip
F
Seal height
10 mm
Temperature range
from -90 to 260 °C
Material static seal
Gylon Blue
Type
Reversed lip