GARLOCK

GARLOCK PS-SEAL Reversed lip PTFE/F 32x47x6

  • ERIKS:14618387
Image 1
Save to list
Not available in webshop
Estimated delivery date - 26/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GARLOCK
Shaft Diameter
32 mm
Housing diameter
47 mm
Material lip
F
Seal height
6 mm
Temperature range
from -90 to 260 °C
Material static seal
Gylon Blue
Type
Reversed lip