

€123.50/ pieceexcl. VAT
€149.44incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €123.50 | - |
5+ | €111.15 | 10.00% |
10+ | €104.98 | 15.00% |
15+ | €98.80 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GARLOCK |
Shaft Diameter | 21 mm |
Housing diameter | 35 mm |
Material lip | Gylon White |
Seal height | 8 mm |
Temperature range | from -90 to 260 °C |
Material static seal | Gylon White |
Type | Dustlip |
With dust lip | Yes |