

€300.00/ pieceexcl. VAT
€363.00incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €300.00 | - |
5+ | €270.00 | 10.00% |
10+ | €255.00 | 15.00% |
15+ | €240.00 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GARLOCK |
Shaft Diameter | 90 mm |
Housing diameter | 120 mm |
Material lip | Gylon Black |
Seal height | 12 mm |
Temperature range | from -90 to 260 °C |
Material static seal | FKM |
Type | Dustlip |
With dust lip | Yes |