

€419.00/ pieceexcl. VAT
€506.99incl. VAT
1 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €419.00 | - |
5+ | €377.10 | 10.00% |
10+ | €356.15 | 15.00% |
15+ | €335.20 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GARLOCK |
Shaft Diameter | 120 mm |
Housing diameter | 150 mm |
Material lip | Gylon Black |
Seal height | 12 mm |
Temperature range | from -90 to 260 °C |
Material static seal | FKM |
Type | Dustlip |
With dust lip | Yes |