GARLOCK

GARLOCK PS-SEAL Back to back PTFE/KF 115x140x12

  • ERIKS:14616756
Image 1
Save to list
Not available in webshop
Estimated delivery date - 26/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GARLOCK
Shaft Diameter
115 mm
Housing diameter
140 mm
Material lip
KF
Seal height
12 mm
Temperature range
from -90 to 260 °C
Material static seal
FKM
Type
Back to back