

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GARLOCK |
Shaft Diameter | 25 mm |
Housing diameter | 52 mm |
Material lip | Gylon White |
Seal height | 7 mm |
Temperature range | from -90 to 260 °C |
Material static seal | Gylon Blue |
Type | Back to back |