

€141.00/ pieceexcl. VAT
€170.61incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €141.00 | - |
5+ | €126.90 | 10.00% |
10+ | €119.85 | 15.00% |
15+ | €112.80 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GARLOCK |
Shaft Diameter | 18 mm |
Housing diameter | 35 mm |
Material lip | Gylon White |
Seal height | 8 mm |
Temperature range | from -90 to 260 °C |
Material static seal | Gylon Blue |
Type | Back to back |