

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GARLOCK |
Shaft Diameter | 145 mm |
Housing diameter | 180 mm |
Material lip | Gylon Blue |
Seal height | 15 mm |
Temperature range | from -90 to 260 °C |
Material static seal | FKM |
Type | Back to back |