

€232.00/ pieceexcl. VAT
€280.72incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €232.00 | - |
5+ | €208.80 | 10.00% |
10+ | €197.20 | 15.00% |
15+ | €185.60 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GARLOCK |
Shaft Diameter | 55 mm |
Housing diameter | 72 mm |
Material lip | F |
Seal height | 9 mm |
Temperature range | from -90 to 260 °C |
Material static seal | FKM |
Type | Back to back |