GARLOCK

GARLOCK PS-SEAL Back to back PTFE/F 16x30x8

  • ERIKS:14618702
Image 1
Save to list
Not available in webshop
Estimated delivery date - 26/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GARLOCK
Shaft Diameter
16 mm
Housing diameter
30 mm
Material lip
F
Seal height
8 mm
Temperature range
from -90 to 260 °C
Material static seal
Gylon Blue
Type
Back to back