

€806.00/ pieceexcl. VAT
€975.26incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €806.00 | - |
5+ | €725.40 | 10.00% |
10+ | €685.10 | 15.00% |
15+ | €644.80 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GARLOCK |
Shaft Diameter | 160 mm |
Housing diameter | 180 mm |
Material lip | F |
Seal height | 12 mm |
Temperature range | from -90 to 260 °C |
Material static seal | Gylon Blue |
Type | Back to back |