GARLOCK

GARLOCK PS-SEAL Back to back PTFE/F 10x28x8

  • ERIKS:13290968
Image 1
Save to list
Not available in webshop
Estimated delivery date - 03/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GARLOCK
Shaft Diameter
10 mm
Housing diameter
28 mm
Material lip
F
Seal height
8 mm
Temperature range
from -90 to 260 °C
Material static seal
Gylon Blue
Type
Back to back