GARLOCK

GARLOCK PS Lip PTFE Gylon® Wit 240x260x1

  • ERIKS:12578753
Image 1
Save to list
Not available in webshop
Estimated delivery date - 03/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GARLOCK
Shaft Diameter
240 mm
Housing diameter
260 mm
Material lip
Gylon White
Seal height
1 mm
Temperature range
from -90 to 260 °C
Type
PS-lip