GARLOCK

GARLOCK PS Lip Gylon® white 70x90x1,6

  • ERIKS:11405059
Image 1
Save to list
Not available in webshop
Estimated delivery date - 03/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GARLOCK
Shaft Diameter
70 mm
Housing diameter
90 mm
Material lip
Gylon White
Seal height
1.6 mm
Temperature range
from -90 to 260 °C
Type
PS-lip