

€953.00/ pieceexcl. VAT
€1,153.13incl. VAT
Estimated delivery date - 03/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €953.00 | - |
5+ | €857.70 | 10.00% |
10+ | €810.05 | 15.00% |
15+ | €762.40 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GARLOCK |
Shaft Diameter | 410 mm |
Housing diameter | 430 mm |
Material lip | Gylon White |
Seal height | 1 mm |
Temperature range | from -90 to 260 °C |
Type | PS-lip |