

€946.50/ pieceexcl. VAT
€1,145.27incl. VAT
Estimated delivery date - 03/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €946.50 | - |
5+ | €851.85 | 10.00% |
10+ | €804.53 | 15.00% |
15+ | €757.20 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GARLOCK |
Shaft Diameter | 400 mm |
Housing diameter | 420 mm |
Material lip | Gylon White |
Seal height | 1 mm |
Temperature range | from -90 to 260 °C |
Type | PS-lip |