

€89.80/ pieceexcl. VAT
€108.66incl. VAT
Estimated delivery date - 03/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €89.80 | - |
5+ | €80.82 | 10.00% |
10+ | €76.33 | 15.00% |
15+ | €71.84 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GARLOCK |
Shaft Diameter | 33.7 mm |
Housing diameter | 50 mm |
Material lip | Gylon White |
Seal height | 0.8 mm |
Temperature range | from -90 to 260 °C |
Type | PS-lip |