

€665.50/ pieceexcl. VAT
€805.26incl. VAT
Estimated delivery date - 24/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €665.50 | - |
5+ | €598.95 | 10.00% |
10+ | €565.67 | 15.00% |
15+ | €532.40 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GARLOCK |
Shaft Diameter | 255 mm |
Housing diameter | 275 mm |
Material lip | Gylon White |
Seal height | 1 mm |
Temperature range | from -90 to 260 °C |
Type | PS-lip |