

€425.50/ pieceexcl. VAT
€514.86incl. VAT
Estimated delivery date - 03/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €425.50 | - |
5+ | €382.95 | 10.00% |
10+ | €361.68 | 15.00% |
15+ | €340.40 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GARLOCK |
Shaft Diameter | 170 mm |
Housing diameter | 190 mm |
Material lip | Gylon White |
Seal height | 1 mm |
Temperature range | from -90 to 260 °C |
Type | PS-lip |