

€382.00/ pieceexcl. VAT
€462.22incl. VAT
Estimated delivery date - 24/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €382.00 | - |
5+ | €343.80 | 10.00% |
10+ | €324.70 | 15.00% |
15+ | €305.60 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GARLOCK |
Shaft Diameter | 145 mm |
Housing diameter | 165 mm |
Material lip | Gylon White |
Seal height | 1 mm |
Temperature range | from -90 to 260 °C |
Type | PS-lip |