GARLOCK

GARLOCK PS Lip Gylon® white 113x135x1

  • ERIKS:11009463
Image 1
Save to list
Not available in webshop
Estimated delivery date - 03/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GARLOCK
Shaft Diameter
113 mm
Housing diameter
135 mm
Material lip
Gylon White
Seal height
1 mm
Temperature range
from -90 to 260 °C
Type
PS-lip