GARLOCK

GARLOCK PS Lip Gylon® MS 70x90x1

  • ERIKS:11487253
Image 1
Save to list
Not available in webshop
Estimated delivery date - 03/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GARLOCK
Shaft Diameter
70 mm
Housing diameter
90 mm
Material lip
MS
Seal height
1 mm
Temperature range
from -90 to 260 °C
Type
PS-lip